- Cylinder Relief Valve, Anti-Cavitation Valve Options
- 48 in³/rev Displacement
applications
- Loaders, Scrapers, Skidders, Ag Tractors, Large Front End Loaders, Graders, Mining Trucks, Articulated Dump Haulers, Transporters
features
- Flow Rate 95-189 L/min (25-50 gal/min)
- Maximum pressure 240 bar (3,500 psi)
- Articulated and fixed-frame vehicle applications
| Series | 25 |
| Paint/Packaging | Black |
| Flow Rate | 40 gal/min |
| Pressure [Max] | 3495 psi |
| Flow Rate [Max] | 50 gal/min |
| Displacement (in³/rev) | 48 |
| Weight | 1.0 LB |

