- 59.98 in³/rev Displacement
- 3495 psi Inlet Pressure Rating
- 4 Ports
- 1 1/16-12 UN-2B Port Size
| Pressure [Max] | 3495 psi |
| Port Type | SAE O-Ring |
| Flow Rate [Max] | 50 gal/min |
| Paint/Packaging | Black |
| Port Size | 1 1/16-12 UN-2B |
| Flow Rate | 40 gal/min |
| Inlet Pressure | 3495 psi |
| Displacement (in³/rev) | 59.98 |
| Series | 25 |
| Weight | 1.0 LB |

