- 95.19 in³/rev Displacement
- 3495 psi Inlet Pressure Rating
| Flow Rate [Max] | 50 gal/min |
| Series | 25 |
| Paint/Packaging | Black |
| Pressure [Max] | 3495 psi |
| Inlet Pressure | 3495 psi |
| Displacement (in³/rev) | 95.19 |
| Flow Rate | 25 gal/min |
| Weight | 0.0 LB |
| Flow Rate [Max] | 50 gal/min |
| Series | 25 |
| Paint/Packaging | Black |
| Pressure [Max] | 3495 psi |
| Inlet Pressure | 3495 psi |
| Displacement (in³/rev) | 95.19 |
| Flow Rate | 25 gal/min |
| Weight | 0.0 LB |