- 30 in³/rev Displacement
- 3495 psi Inlet Pressure Rating
- 4 Ports
- 1 1/16-12 UN-2B Port Size
applications
- Loaders, Scrapers, Skidders, Ag Tractors, Large Front End Loaders, Graders, Mining Trucks, Articulated Dump Haulers, Transporters
features
- Flow Rate 95-189 L/min (25-50 gal/min)
- Maximum pressure 240 bar (3,500 psi)
- Articulated and fixed-frame vehicle applications
| Port Type | SAE O-Ring |
| Paint/Packaging | Black |
| Port Size | 1 1/16-12 UN-2B |
| Inlet Pressure | 3495 psi |
| Series | 25 |
| Flow Rate | 25 gal/min |
| Flow Rate [Max] | 50 gal/min |
| Displacement (in³/rev) | 30 |
| Pressure [Max] | 3495 psi |
| Weight | 0.0 LB |

