- Manual Steering Check Valve Options
- 17.9 in³/rev Displacement
- 2495 psi Inlet Pressure Rating
- 4 Ports
- 3/4-16 UNF-2B Port Size
| Flow Rate | 6 gal/min |
| Pressure [Max] | 2495 psi |
| Port Size | 3/4-16 UNF-2B |
| Paint/Packaging | Black |
| Series | 3, 6 & 12 |
| Displacement (in³/rev) | 17.9 |
| Port Type | SAE O-Ring |
| Inlet Pressure | 2495 psi |
| Weight | 13.4 LB |

