Char-Lynn
193-0389-001
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024521
- Disc Motor
- Geroler
- Disc Valve
- G 1/2 BSPP Port
- 14.91 Cubic Inch Displacement Per Rev
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Series | 2000 Series |
| Shaft Size & Type | Straight |
| Case Drain | G 1/4 BSP Case Drain Port, G 1/4 BSP Pilot Control Port, Optional G 1/4 BSP Case Drain Port For Pilot Operated Normally Low Spee |
| Geroter/Geroler Options | Standard |
| Mounting Hole Size | 0.535 in |
| Motor Element | Geroler |
| Port Size | G 1/2 |
| Flow Rate | 18 gal/min |
| Displacement (in³/rev) | 14.91 |
| Paint/Packaging | No Paint, Individual Box |
| Bolt Circle Dia. | 4.19 in |
| RPM [Min] | 280 rpm |
| RPM [Max] | 280 rpm |
| Material | Cast Iron |
| Motor Type | Disc Valve |
| Pilot Diameter | 3.25 in |
| Mount Type | 2 Bolt, SAE-A |
| Port Type | BSPP |
| Weight | 0.0 LB |
