Char-Lynn
193-0380-001
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024513
- Disc Valve Motor Type
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Motor Type | Disc Valve |
| Material | Cast Iron |
| Pilot Diameter | 3.25 in |
| Port Type | SAE O-Ring |
| Flow Rate | 75 lpm |
| RPM [Min] | 280 rpm |
| Paint/Packaging | Primer Low Gloss |
| Port Size | 7/8-14 |
| Motor Element | Geroler |
| Series | 2000 Series |
| Mount Type | 4 Bolt |
| Weight | 0.0 LB |
