Char-Lynn
193-0330-001
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #102640353
- Disc Valve Motor Type
- BSPP Port Type
- G 1/2 Port Size
- 7.97 Displacement (in³/rev)
- Bearingless Shaft Type
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Shaft Size & Type | Bearingless |
| Paint/Packaging | No Paint, Individual Box |
| RPM [Max] | 576 rpm |
| Series | 2000 Series |
| Mount Type | 4 Bolt |
| Displacement (in³/rev) | 7.97 |
| Port Size | G 1/2 |
| Flow Rate | 70 lpm |
| RPM [Min] | 495 rpm |
| Port Type | BSP |
| Motor Element | Geroler |
| Motor Type | Disc Valve |
| Material | Cast Iron |
| Weight | 0.0 LB |
