Char-Lynn
193-0316-001
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #102639799
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 4.92 Cubic Inch Displacement Per Rev
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | SAE O-Ring |
| RPM [Min] | 500 rpm |
| Flow Rate | 45 lpm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| RPM [Max] | 908 rpm |
| Port Size | 7/8-14 |
| Motor Element | Geroler |
| Mounting Hole Size | 0.535 in |
| Bolt Circle Dia. | 5 in |
| Pilot Diameter | 4 in |
| Series | 2000 Series |
| Mount Type | 4 Bolt |
| Material | Cast Iron |
| Shaft Size & Type | Bearingless |
| Displacement (in³/rev) | 4.92 |
| Motor Type | Disc Valve |
| Weight | 0.0 LB |
