Char-Lynn
193-0314-001
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105663581
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 11.89 Cubic Inch Displacement Per Rev
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | SAE O-Ring |
| Displacement (in³/rev) | 11.89 |
| Paint/Packaging | Individual Box |
| Pilot Diameter | 4 in |
| Flow Rate | 18 gal/min |
| RPM [Max] | 350 rpm |
| Shaft Size & Type | Bearingless |
| Mount Type | 4 Bolt |
| Geroter/Geroler Options | Standard |
| Material | Cast Iron |
| RPM [Min] | 350 rpm |
| Case Drain | 0.5625-18 UNF-2B SAE O-Ring Case Drain Port, .4375-20 UNF-2B SAE O-Ring Pilot Control Port, Optional .4375-20 UNF-2B SAE Case Dr |
| Bolt Circle Dia. | 5 in |
| Mounting Hole Size | 0.535 in |
| Port Size | 7/8-14 UNF-2B |
| Motor Element | Geroler |
| Series | 2000 Series |
| Motor Type | Disc Valve |
| Output Torque at Rated PSI (inch/pounds) | 4779 in lb |
| Weight | 0.0 LB |
