Skip to content Skip to navigation menu
Char-Lynn193-0178-001

193-0178-001

2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105693544
  • Disc Motor
  • Geroler
  • Disc Valve
  • G 1/2 BSPP Port
  • 6.2 Cubic Inch Displacement Per Rev
  • 0.984 in Straight w/Key Shaft
+ Show More + Show Less
Char-Lynn193-0178-001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Motor
  • Geroler
  • Disc Valve
  • G 1/2 BSPP Port
  • 6.2 Cubic Inch Displacement Per Rev

applications

  • Skid Steer Attachments, Brush Cutters & Mowers

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Series 2000 Series
Pilot Diameter 3.25 in
Port Type BSPP
Bolt Circle Dia. 4.19 in
Mounting Hole Size 0.535 in
Flow Rate 55 lpm
Displacement (in³/rev) 6.2
Mount Type 2 Bolt, SAE-A
Motor Element Geroler
Shaft Size & Type 0.984 in Straight w/Key
Rotation Reverse
Paint/Packaging Low Gloss Black, Individual Box
Material Cast Iron
RPM [Max] 742 rpm
RPM [Min] 500 rpm
Port Size G 1/2
Motor Type Disc Valve
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison