Char-Lynn
193-0091-001
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105664347
- Disc Motor
- Geroler
- Disc Valve
- G 1/2 BSPP Port
- 24.03 Cubic Inch Displacement Per Rev
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | BSPP |
| Motor Element | Geroler |
| Paint/Packaging | No Paint, Individual Box |
| Mount Type | 4 Bolt |
| Displacement (in³/rev) | 24.03 |
| Flow Rate | 75 lpm |
| Series | 2000 Series |
| Shaft Size & Type | 1.26 in Straight w/Key |
| Mounting Hole Size | 0.535 in |
| RPM [Max] | 191 rpm |
| Material | Cast Iron |
| Port Size | G 1/2 |
| RPM [Min] | 175 rpm |
| Bolt Circle Dia. | 4.19 in |
| Motor Type | Disc Valve |
| Pilot Diameter | 3.25 in |
| Weight | 0.0 LB |
