Skip to content Skip to navigation menu
Char-Lynn185-2030-002

185-2030-002

T Series Low Speed High Torque Geroler® Element Spool Motor with Parking Brake
Item #103686046
  • T Series w/Parking Brake Hydraulic Motor
  • Standard-Duty
  • 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
  • 1" Shaft, Splined
  • 3 in3/rev
  • Manifold, 5/16-18 UNC Threads
  • Buna-N Seals
  • Low Gloss Black, Individual Box
+ Show More + Show Less
Char-Lynn185-2030-002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • T Series w/Parking Brake Hydraulic Motor
  • Standard-Duty
  • 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
  • 1" Shaft, Splined
  • 3 in3/rev

description

  • T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.

applications

  • Anywhere load holding is needed in a low speed high torque drive system
  • Truck-mounted equipment
  • Conveyors
  • Marine cranes
  • Fishing winches
  • Mining equipment
  • Agricultural equipment
  • Railroad equipment
  • Airport support vehicles

features

  • Integrated, compact, patented design
  • Capability of combining four inventory items into a single assembly (motor, brake, counter-balance valve, brake release line)
  • Rear-mounted integrated brake with 6:1 torque advantage
  • Access port for manual brake release (for over-riding brake in the event of loss of release pressure)

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Pilot Diameter 3.25 in
Case Drain N/A
Motor Element Geroler
Port Location Side Port
Output Shaft Code 02
Shaft Size & Type 1 in SAE-B 6T Splined
Mounting Holes 0.535 in
Paint/Packaging Low Gloss Black, Individual Box
Port Code C
Rotation Standard Rotation
Bolt Circle Dia. 4.18 in
Splines 6
Motor Type Spool Valve
Output Torque at Rated PSI (inch/pounds) 928 in lb
Special Features Hardware Code 00
Mount Type 2 Bolt Flange
Shaft Type Splined
Flange Orientation Standard
Inlet Pressure [Max] 2500 psi
Duty Standard-Duty
Maximum Speed @ Continuous Flow 906 rpm @ 12 gal/min
Paint Code A
Port Type Manifold
Port Size Manifold, 5/16-18 UNC Threads
Special Features None
Corrosion Resistant No
Mounting Type Code A
Seal Material Buna-N
Series T Series w/Parking Brake
Displacement (in³/rev) 3
Special Features Assembly Code 0
Weight 12.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison