T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
Anywhere load holding is needed in a low speed high torque drive system
Truck-mounted equipment
Conveyors
Marine cranes
Fishing winches
Mining equipment
Agricultural equipment
Railroad equipment
Airport support vehicles
features
Integrated, compact, patented design
Capability of combining four inventory items into a single assembly (motor, brake, counter-balance valve, brake release line)
Rear-mounted integrated brake with 6:1 torque advantage
Access port for manual brake release (for over-riding brake in the event of loss of release pressure)
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Output Torque at Rated PSI (inch/pounds)
928 in lb
Mount Type
2 Bolt Flange
Bolt Circle Dia.
4.18 in
Port Size
SAE-10
Port Location
Side Port
Displacement (in³/rev)
3
Maximum Speed @ Continuous Flow
906 rpm @ 12 gal/min
Paint/Packaging
Low Gloss Black, Individual Box
Special Features
None
Paint Code
A
Output Shaft Code
02
Shaft Type
Splined
Seal Material
Buna-N
Mounting Holes
0.535 in
Pilot Diameter
3.25 in
Duty
Standard-Duty
Splines
6
Port Code
A
Mounting Type Code
A
Shaft Size & Type
1 in SAE-B 6T Splined
Motor Element
Geroler
Rotation
Standard Rotation
Flange Orientation
Standard
Case Drain
N/A
Motor Type
Spool Valve
Series
T Series w/Parking Brake
Port Type
SAE O-Ring
Corrosion Resistant
No
Inlet Pressure [Max]
2500 psi
Special Features Assembly Code
0
Special Features Hardware Code
00
Weight
12.8 LB
We're here for you
with Service Centers across the country - We have your back