Char-Lynn
184-0463-002
Char-Lynn Delta Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #115510571
- Disc Valve Motor Type
- Manifold Port Type
- 5/16-18 UNC Port Size
- 28.68 Displacement (in³/rev)
- Tapered Shaft Type
applications
- Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Paint/Packaging | Individual Box |
| Flow Rate | 18 gal/min |
| Material | Cast Iron |
| Bolt Circle Dia. | 5.81 in |
| Port Type | Manifold |
| Mount Type | 4 Bolt, Wheel |
| RPM [Max] | 161 rpm |
| Output Torque at Rated PSI (inch/pounds) | 9199 in lb |
| Mounting Hole Size (Text) | 0.535 in |
| Port Size | 5/16-18 UNC |
| Motor Type | Disc Valve |
| Displacement (in³/rev) | 28.68 |
| Pilot Diameter | 3.25 in |
| Motor Element | Geroler |
| Brake | Hydraulic |
| Shaft Size & Type | Tapered |
| Series | Delta Series |
| Weight | 0.0 LB |
