Char-Lynn
184-0458-002
Delta Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112336853
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 12.08 Cubic Inch Displacement Per Rev
applications
- Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Paint/Packaging | Individual Box |
| Shaft Size & Type | Tapered |
| Pilot Diameter | 3.25 in |
| Flow Rate | 18 gal/min |
| Bolt Circle Dia. | 5.81 in |
| Material | Cast Iron |
| Port Size | 7/8-14 UNF-2B |
| Output Torque at Rated PSI (inch/pounds) | 4904 in lb |
| Series | Delta Series |
| Mounting Hole Size | 0.535 in |
| Mount Type | 4 Bolt, Wheel |
| Geroter/Geroler Options | Standard |
| RPM [Min] | 382 rpm |
| Displacement (in³/rev) | 12.08 |
| Port Type | SAE O-Ring |
| RPM [Max] | 382 rpm |
| Motor Type | Disc Valve |
| Motor Element | Geroler |
| Weight | 0.0 LB |
