Char-Lynn
184-0443-002
Char-Lynn Delta Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024379
- Disc Valve Motor Type
applications
- Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Series | Delta Series |
| Port Type | SAE O-Ring |
| Flow Rate | 75 lpm |
| Port Size | 7/8-14 |
| Paint/Packaging | Low Gloss Black |
| Material | Cast Iron |
| RPM [Min] | 161 rpm |
| Motor Type | Disc Valve |
| Motor Element | Geroler |
| Pilot Diameter | 3.25 in |
| Mount Type | 6 Bolt |
| Weight | 0.0 LB |
