Char-Lynn
184-0439-002
Char-Lynn Delta Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024377
- Disc Valve Motor Type
applications
- Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Cast Iron |
| Port Type | BSP |
| Motor Type | Disc Valve |
| Pilot Diameter | 3.25 in |
| Port Size | G 1/2 |
| Rotation | Reverse |
| Mount Type | 4 Bolt |
| Motor Element | Geroler |
| Flow Rate | 75 lpm |
| Paint/Packaging | Low Gloss Black |
| Series | Delta Series |
| RPM [Min] | 100 rpm |
| Weight | 0.0 LB |
