Skip to content Skip to navigation menu
Char-Lynn184-0389-002

184-0389-002

Delta Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024342
  • Disc Motor
  • Geroler
  • Disc Valve
  • G 1/2 BSPP Port
  • 8.91 Cubic Inch Displacement Per Rev
  • Shaft
+ Show More + Show Less
Char-Lynn184-0389-002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Motor
  • Geroler
  • Disc Valve
  • G 1/2 BSPP Port
  • 8.91 Cubic Inch Displacement Per Rev

applications

  • Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
Geroter/Geroler Options Standard
Mounting Hole Size 0.535 in
Port Type BSPP
Bolt Circle Dia. 4.19 in
Material Cast Iron
Port Size G 1/2
Pilot Diameter 3.25 in
Flow Rate 75 lpm
Paint/Packaging Primer Low Gloss Black, Individual Box
Rotation Standard
RPM [Min] 519 rpm
Motor Type Disc Valve
Motor Element Geroler
Displacement (in³/rev) 8.91
Mount Type 6 Bolt, SAE-A
Series Delta Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison