Char-Lynn
184-0356-002
Char-Lynn Delta Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024316
- Disc Valve Motor Type
- SAE O-Ring Port Type
- 7/8-14 UNF-2B Port Size
- 14.28 Displacement (in³/rev)
- Tapered Shaft Type
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | SAE O-Ring |
| Series | Delta Series |
| Mount Type | 4 Bolt |
| Paint/Packaging | Primer Low Gloss Black, Bulk Box |
| Port Size | 7/8-14 UNF-2B |
| Shaft Size & Type | Tapered |
| Rotation | Standard |
| Motor Element | Geroler |
| RPM [Min] | 323 rpm |
| Geroter/Geroler Options | Standard |
| Motor Type | Disc Valve |
| Displacement (in³/rev) | 14.28 |
| Flow Rate | 75 lpm |
| Weight | 0.0 LB |
