Char-Lynn
184-0182-002
Char-Lynn Delta Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024296
- Disc Valve Motor Type
- SAE O-Ring Port Type
- 7/8-14 UNF-2B Port Size
- 28.68 Displacement (in³/rev)
- Tapered Shaft Type
applications
- Propel motors, Auxiliary drive applications
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | SAE O-Ring |
| Shaft Size & Type | Tapered |
| Motor Type | Disc Valve |
| Rotation | Standard |
| Flow Rate | 75 lpm |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| RPM [Min] | 670 rpm |
| Pilot Diameter | 3.25 in |
| Mount Type | 4 Bolt |
| Geroter/Geroler Options | Tight Fitting |
| Displacement (in³/rev) | 28.68 |
| Port Size | 7/8-14 UNF-2B |
| Motor Element | Geroler |
| Series | Delta Series |
| Weight | 0.0 LB |
