Skip to content Skip to navigation menu
Char-Lynn184-0181-002

184-0181-002

Char-Lynn Delta Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024295
  • Disc Valve Motor Type
Char-Lynn184-0181-002
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Valve Motor Type

applications

  • Propel motors, Auxiliary drive applications

features

  • Standard, wheel or bearingless configurations
  • Lowest pressure drop motor in the industry
  • Highly-efficient Geroler motor provides energy savings
RPM [Min] 670 rpm
Flow Rate 75 lpm
Mount Type 4 Bolt
Port Size 7/8-14
Motor Type Disc Valve
Series Delta Series
Motor Element Geroler
Pilot Diameter 3.25 in
Port Type SAE O-Ring
Paint/Packaging Low Gloss Black
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison