Char-Lynn
184-0073-002
Delta Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #110376737
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF SAE O-Ring Port
- 21.2 Cubic Inch Displacement Per Rev
applications
- Other: Scissor Lift, Boom Lift, Industrial Sweeper, Mower
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Displacement (in³/rev) | 21.2 |
| Geroter/Geroler Options | Standard |
| Pilot Diameter | 3.25 in |
| Port Type | SAE O-Ring |
| Mount Type | 4 Bolt |
| RPM [Max] | 218 rpm |
| Series | Delta Series |
| Port Size | 7/8-14 UNF |
| Mounting Hole Size | 0.535 in |
| Output Torque at Rated PSI (inch/pounds) | 8258 in lb |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Shaft Size & Type | Tapered |
| Motor Element | Geroler |
| Flow Rate | 20 gal/min |
| Motor Type | Disc Valve |
| Material | Ductile Iron |
| Bolt Circle Dia. | 5.81 in |
| Weight | 32.74 LB |
