Skip to content Skip to navigation menu
Char-Lynn182-0014-004

182-0014-004

VIS 40 Series Low Speed, High Torque (LSHT) Valve-In-Star Motor
Item #105679068
  • Valve-In-Star
  • Geroler
  • 1 1/16-12 UN-2B SAE O-Ring Port
  • 30.82 Cubic Inch Displacement Per Rev
  • 1.75 in Tapered Shaft
+ Show More + Show Less
Char-Lynn182-0014-004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valve-In-Star
  • Geroler
  • 1 1/16-12 UN-2B SAE O-Ring Port
  • 30.82 Cubic Inch Displacement Per Rev

applications

  • Skid Steer Loaders, Grapples, Attachments

features

  • Simplified design: only 3 moving parts
  • Compact yet powerful package
  • Two-piece, pre-loaded pressure balance plate
Case Drain Shuttle Valve With .5625-18 UNF-2B SAE O-Ring Case Drain Port In Mounting Flange
RPM [Min] 279 rpm
Flow Rate 37.75 gal/min
Motor Element Geroler
RPM [Max] 279 rpm
Mount Type 4 Bolt, Wheel
Series VIS 40 Series
Shaft Size & Type 1.75 in Tapered
Port Size 1 1/16-12 UN-2B
Bolt Circle Dia. 7 1/4 in
Output Torque at Rated PSI (inch/pounds) 19826 in lb
Port Type SAE O-Ring
Pilot Diameter 5.5 in
Material Cast Iron
Port Location Side Port
Mounting Hole Size 0.564 in
Paint/Packaging Primer, Individual Box
Displacement (in³/rev) 30.82
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison