Char-Lynn
178-0122-004
VIS 40 Series Low Speed, High Torque (LSHT) Valve-In-Star Motor
Item #105663576
- Valve-In-Star
- Geroler
- 1 5/16-12 UN-2B SAE O-Ring Port
- 24.41 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders, Grapples, Attachments
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Mount Type | 4 Bolt, SAE CC |
| Flow Rate | 37.75 gal/min |
| Pilot Diameter | 5 in |
| Bolt Circle Dia. | 6 3/8 in |
| Mounting Hole Size | 0.564 in |
| RPM [Min] | 357 rpm |
| RPM [Max] | 357 rpm |
| Output Torque at Rated PSI (inch/pounds) | 15763 in lb |
| Port Type | SAE O-Ring |
| Case Drain | Shuttle Valve With .5625-18 UNF-2B SAE O-Ring Case Drain Port In Mounting Flange |
| Motor Element | Geroler |
| Material | Cast Iron |
| Port Location | Side Port |
| Series | VIS 40 Series |
| Port Size | 1 5/16-12 UN-2B |
| Displacement (in³/rev) | 24.41 |
| Shaft Size & Type | 1.5 in 17T Splined |
| Paint/Packaging | Primer, Individual Box |
| Weight | 0.0 LB |
