Char-Lynn
177-0260-005
VIS 40 Series Low Speed, High Torque (LSHT) Valve-In-Star Motor
Item #102680454
- Valve-In-Star
- Geroler
- 1 1/16-12 UN-2B SAE O-Ring Port
- 34.78 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders and Attachments, Snow Removal Equipment
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Port Size | 1 1/16-12 |
| Displacement (in³/rev) | 34.78 |
| Flow Rate | 151 lpm |
| Series | VIS 40 Series |
| Output Torque at Rated PSI (inch/pounds) | 22401 in lb |
| Shaft Size & Type | Straight |
| Case Drain | Check Valve with leakage orifice no case drain |
| Port Type | SAE O-Ring |
| Paint/Packaging | Primer, Individual Box |
| Motor Element | Geroler |
| Mount Type | 4 Bolt |
| Mounting Hole Size | 0.564 in |
| Bolt Circle Dia. | 6 3/8 in |
| RPM [Min] | 244 rpm |
| Pilot Diameter | 5 in |
| RPM [Max] | 244 rpm |
| Material | Cast Iron |
| Weight | 0.0 LB |
