Char-Lynn
170-0005-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #103292288
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 29.9 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Code | AA |
| Bolt Circle Dia. | 5 in |
| Mounting Type Code | AE |
| Pilot Diameter | 4 in |
| Splines | 12 |
| Material | Cast Iron |
| Case Drain Code | 01 |
| Output Torque at Rated PSI (inch/pounds) | 8629 in lb |
| Port Size | SAE-10, 7/8-14 UNF-2B |
| Shaft Size & Type | Bearingless |
| Mounting Hole Size | 0.535 in |
| Special Features | None |
| Displacement (in³/rev) | 29.9 |
| Series | 4000 Series, 4000 Compact Series |
| Port Type | SAE O-Ring |
| Motor Type | Disc Valve |
| Inlet Pressure [Max] | 4500 psi |
| Accessories Code | 00 |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Maximum Speed @ Continuous Flow | 155 rpm @ 20 gal/min |
| Seal Material | Buna-N |
| Shaft Type | Splined |
| Special Features Hardware Code | 00 |
| Paint/Packaging | Individual Box |
| Special Features Assembly Code | 0 |
| Duty | Standard-Duty |
| Mount Type | 4 Bolt |
| RPM [Max] | 155 rpm |
| Corrosion Resistant | No |
| Flow Rate | 18 gal/min |
| Rotation | Standard Rotation |
| Paint Code | 0 |
| Output Shaft Code | 00 |
| Port Location | End Port |
| Flange Orientation | Standard |
| Motor Element | Geroler |
| Mounting Holes | 0.535 in |
| RPM [Min] | 155 rpm |
| Weight | 25.0 LB |
