Char-Lynn
169-0212-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #112336834
- Disc Valve Motor Type
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Paint/Packaging | Low Gloss |
| Motor Element | Geroler |
| Mount Type | 2 Bolt |
| Pilot Diameter | 3.25 in |
| Material | Cast Iron |
| Flow Rate | 75 lpm |
| Motor Type | Disc Valve |
| Port Size | 7/8-14 |
| RPM [Min] | 300 rpm |
| Series | 4000 Compact Series |
| Port Type | SAE O-Ring |
| Weight | 0.0 LB |
