Char-Lynn
169-0207-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #112024247
- Disc Valve Motor Type
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | BSP |
| Port Size | G 1/2 |
| Motor Type | Disc Valve |
| Motor Element | Geroler |
| Series | 4000 Compact Series |
| Paint/Packaging | Low Gloss Black |
| Flow Rate | 75 lpm |
| Material | Cast Iron |
| Pilot Diameter | 4 in |
| Mount Type | 4 Bolt |
| RPM [Min] | 375 rpm |
| Weight | 0.0 LB |
