Char-Lynn
169-0192-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #112024242
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 19.83 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Motor Type | Disc Valve |
| Displacement (in³/rev) | 19.83 |
| Port Size | 7/8-14 UNF-2B |
| Paint/Packaging | Medium Gloss Black, Individual Box |
| Mounting Hole Size | 0.58 in |
| Series | 4000 Compact Series |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Material | Cast Iron |
| Port Type | SAE O-Ring |
| Motor Element | Geroler |
| Shaft Size & Type | Splined |
| Bolt Circle Dia. | 5 in |
| Output Torque at Rated PSI (inch/pounds) | 7019 in lb |
| RPM [Min] | 234 rpm |
| Flow Rate | 18 gal/min |
| Pilot Diameter | 4 in |
| RPM [Max] | 234 rpm |
| Mount Type | 4 Bolt, SAE-B |
| Weight | 0.0 LB |
