Char-Lynn
169-0188-001
4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024239
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 15.26 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| RPM [Max] | 300 rpm |
| Pilot Diameter | 3.25 in |
| Bolt Circle Dia. | 4.19 in |
| Port Type | SAE O-Ring |
| Output Torque at Rated PSI (inch/pounds) | 6496 in lb |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Paint/Packaging | Individual Box |
| Flow Rate | 18 gal/min |
| Series | 4000 Series |
| Motor Element | Geroler |
| Port Size | 7/8-14 UNF-2B |
| Material | Cast Iron |
| Motor Type | Disc Valve |
| Mounting Hole Size | 0.535 in |
| Displacement (in³/rev) | 15.26 |
| Mount Type | 4 Bolt |
| Shaft Size & Type | Splined |
| Weight | 0.0 LB |
