Char-Lynn
169-0167-001
4000 Compact Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #102639967
- Disc Motor
- Geroler
- Disc Valve
- M10 X 1.5-6H Manifold Port
- 19.8 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Series | 4000 Compact Series |
| Pilot Diameter | 3.25 in |
| Port Size | M10 X 1.5-6H |
| Motor Element | Geroler |
| Displacement (in³/rev) | 19.8 |
| Paint/Packaging | Individual Box |
| Mount Type | 2 Bolt |
| Mounting Hole Size | 0.41 in |
| Output Torque at Rated PSI (inch/pounds) | 7018.64 in lb |
| Bolt Circle Dia. | 4.19 in |
| Shaft Size & Type | Straight |
| Motor Type | Disc Valve |
| Port Type | Manifold |
| Case Drain | G 1/4 BSP Straight Thread Port |
| RPM [Max] | 234 rpm |
| Flow Rate | 20 gal/min |
| Weight | 29.2 LB |
