Char-Lynn
169-0161-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #102642524
- Disc Motor
- Geroler
- Disc Valve
- G 1/2 BSPP Port
- 12.2 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Speed Sensor Options | M 12 Threaded Connector, Digital Speed And Direction Pickup (One 60 Pulse Per Rev Speed Signal And One Directional Signal (Pin 1 |
| Series | 4000 Compact Series |
| Flow Rate | 75 lpm |
| Port Size | G 1/2 |
| Displacement (in³/rev) | 12.2 |
| Mount Type | 4 Bolt |
| Output Torque at Rated PSI (inch/pounds) | 6709 in lb |
| Material | Cast Iron |
| Paint/Packaging | Individual Box |
| Shaft Size & Type | Straight |
| Port Type | BSP |
| RPM [Max] | 375 rpm |
| Motor Element | Geroler |
| Pilot Diameter | 4 in |
| Mounting Hole Size | 0.58 in |
| Bolt Circle Dia. | 5 in |
| RPM [Min] | 375 rpm |
| Motor Type | Disc Valve |
| Weight | 33.1 LB |
