Char-Lynn
169-0006-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #103292119
- Disc Motor
- Geroler
- Disc Valve
- M10 X 1.5-6H Manifold Port
- 29.9 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | Manifold |
| RPM [Max] | 155 rpm |
| Bolt Circle Dia. | 4.19 in |
| Material | Cast Iron |
| Flow Rate | 18 gal/min |
| RPM [Min] | 155 rpm |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Motor Element | Geroler |
| Output Torque at Rated PSI (inch/pounds) | 8629 in lb |
| Mount Type | 4 Bolt |
| Port Size | M10 X 1.5-6H |
| Displacement (in³/rev) | 29.9 |
| Motor Type | Disc Valve |
| Pilot Diameter | 3.25 in |
| Shaft Size & Type | Straight |
| Mounting Hole Size | 0.535 in |
| Case Drain | G 1/4 BSP Straight Thread Port No Leakage Slots |
| Series | 4000 Series |
| Weight | 0.0 LB |
