Char-Lynn
167-0137-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #112024227
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 9.76 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | SAE O-Ring |
| Port Size | 7/8-14 UNF-2B |
| Shaft Size & Type | Tapered |
| Mounting Hole Size | 0.535 in |
| Flow Rate | 75 lpm |
| Mount Type | 4 Bolt, Wheel |
| Paint/Packaging | Individual Box |
| RPM [Min] | 464 rpm |
| Pilot Diameter | 4.25 in |
| Series | 4000 Compact Series |
| Motor Type | Disc Valve |
| Displacement (in³/rev) | 9.76 |
| Motor Element | Geroler |
| Bolt Circle Dia. | 5.81 in |
| Material | Cast Iron |
| Weight | 0.0 LB |
