Char-Lynn
167-0135-001
4000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112024226
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 9.76 Cubic Inch Displacement Per Rev
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Type | SAE O-Ring |
| Speed Sensor Options | Seal Guard |
| Pilot Diameter | 4.25 in |
| Output Torque at Rated PSI (inch/pounds) | 4514 in lb |
| RPM [Min] | 464 rpm |
| Port Size | 7/8-14 UNF-2B |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Motor Type | Disc Valve |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Material | Cast Iron |
| Series | 4000 Series |
| Displacement (in³/rev) | 9.76 |
| Mounting Hole Size | 0.535 in |
| Bolt Circle Dia. | 5.81 in |
| Mount Type | 4 Bolt, Wheel |
| Motor Element | Geroler |
| RPM [Max] | 464 rpm |
| Flow Rate | 18 gal/min |
| Shaft Size & Type | Splined |
| Weight | 0.0 LB |
