Char-Lynn
167-0055-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #103291624
- 4000 Compact Series
- 4-Bolt Wheel
- 1 1/4 in Tapered Shaft
- SAE-10 End Port
- Nitrile Seals
| Port Size | SAE-10 |
| Seal Material | Buna-N |
| Mount Type | 4 Bolt, Wheel |
| Inlet Pressure [Max] | 4500 psi |
| Special Features Assembly Code | 0 |
| Motor Element | Geroler |
| Rotation | Standard Rotation |
| Bolt Circle Dia. | 5.81 in |
| Accessories Code | AA |
| Special Features | Seal Guard |
| Series | 4000 Compact Series |
| Maximum Speed @ Continuous Flow | 464 rpm @ 20 gal/min |
| Case Drain Code | 01 |
| Motor Type | Disc Valve |
| Output Torque at Rated PSI (inch/pounds) | 4514 in lb |
| Port Code | AA |
| Port Location | End Port |
| Displacement (in³/rev) | 9.8 |
| Flange Orientation | Standard |
| Special Features Hardware Code | 00 |
| Case Drain | SAE-4 |
| Duty | Standard-Duty |
| Shaft Type | Tapered |
| Paint Code | 0 |
| Shaft Size & Type | 1 1/4 in Tapered |
| Port Type | SAE O-Ring |
| Mounting Holes | 0.535 in |
| Corrosion Resistant | No |
| Mounting Type Code | AB |
| Splines | 0 |
| Paint/Packaging | No Paint, Individual Box |
| Output Shaft Code | 03 |
| Pilot Diameter | 4.25 in |
| Weight | 25.0 LB |
