- Spool Motor
- Gerotor
- Spool Valve
- 5/16-18 UNC Manifold Port
- 3 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Flow Rate | 12 gal/min |
| Motor Element | Gerotor |
| Displacement (in³/rev) | 3 |
| Bolt Circle Dia. | 4.19 in |
| Port Type | Manifold |
| Mounting Hole Size | 0.535 in |
| Series | T Series |
| Motor Type | Spool Valve |
| Mount Type | 2 Bolt |
| Pilot Diameter | 3.25 in |
| Port Size | 5/16-18 UNC |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 930 in lb |
| Shaft Size & Type | Splined |
| RPM [Max] | 906 rpm |
| Material | Ductile Iron |
| Weight | 0.0 LB |

