- Spool Motor
- Geroler
- Spool Valve
- 5/16-18 UNC-2B Manifold Port
- 7.99 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Case Drain | Manifold Case Drain |
| Bolt Circle Dia. | 5 3/4 in |
| Displacement (in³/rev) | 7.99 |
| RPM [Max] | 426 rpm |
| Material | Ductile Iron |
| Flow Rate | 14 gal/min |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Port Size | 5/16-18 UNC-2B |
| Port Type | Manifold |
| Motor Type | Spool Valve |
| Pilot Diameter | 4 in |
| Mount Type | 2 Bolt, SAE B |
| Shaft Size & Type | Splined |
| Motor Element | Geroler |
| Series | T Series |
| Output Torque at Rated PSI (inch/pounds) | 2222 in lb |
| Mounting Hole Size | 0.565 in |
| Weight | 0.0 LB |

