- Spool Motor
- Gerotor
- Spool Valve
- 7/8-14 UNF SAE O-Ring Port
- 14.9 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Material | Ductile Iron |
| RPM [Min] | 229 rpm |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Pilot Diameter | 1.75 in |
| Mount Type | 4 Bolt |
| Output Torque at Rated PSI (inch/pounds) | 3628.81 in lb |
| Motor Element | Gerotor |
| Shaft Size & Type | Tapered |
| RPM [Max] | 229 rpm |
| Series | T Series |
| Displacement (in³/rev) | 14.9 |
| Port Type | SAE O-Ring |
| Port Size | 7/8-14 UNF |
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Hole Size | 3/8 in |
| Motor Type | Spool Valve |
| Flow Rate | 15 gal/min |
| Weight | 0.0 LB |

