- Spool Valve Motor Type
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Flow Rate | 57 lpm |
| Motor Element | Geroler |
| Mount Type | 2 Bolt |
| Series | T Series |
| Port Type | SAE O-Ring |
| RPM [Min] | 550 rpm |
| Material | Cast Iron |
| Port Size | 7/8-14 |
| Motor Type | Spool Valve |
| Weight | 0.0 LB |

