- Spool Valve Motor Type
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Type | BSP |
| RPM [Min] | 1021 rpm |
| Mounting Hole Size | 0.54 in |
| Motor Element | Geroler |
| Mount Type | 2 Bolt |
| Flow Rate | 38 lpm |
| Pilot Diameter | 3.25 in |
| Port Size | G 1/4 |
| Series | T Series |
| Motor Type | Spool Valve |
| Weight | 0.0 LB |

