- Spool Motor
- Gerotor
- Spool Valve
- 5/16-18 UNC Manifold Port
- 2.1 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Series | T Series |
| Material | Ductile Iron |
| Mount Type | 2 Bolt |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Flow Rate | 10 gal/min |
| Port Type | Manifold |
| Output Torque at Rated PSI (inch/pounds) | 672.66 in lb |
| Displacement (in³/rev) | 2.1 |
| Port Size | 5/16-18 UNC |
| Motor Element | Gerotor |
| RPM [Max] | 1021 rpm |
| Shaft Size & Type | Straight |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Pilot Diameter | 3.25 in |
| Bolt Circle Dia. | 4.19 in |
| Motor Type | Spool Valve |
| Mounting Hole Size | 0.535 in |
| Weight | 0.0 LB |

