- Spool Motor
- Geroler
- Spool Valve
- 5/16-18 UNC-2B Manifold Port
- 3.97 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Size | 5/16-18 UNC-2B |
| Paint/Packaging | Low Gloss Black |
| Mounting Hole Size | 0.565 in |
| Bolt Circle Dia. | 5 3/4 in |
| RPM [Max] | 849 rpm |
| Pilot Diameter | 4 in |
| Displacement (in³/rev) | 3.97 |
| Material | Ductile Iron |
| Motor Type | Spool Valve |
| Motor Element | Geroler |
| Series | T Series |
| Port Type | Manifold |
| Mount Type | 2 Bolt, SAE B |
| Shaft Size & Type | 0.875 in 13T Splined |
| Weight | 0.0 LB |

