- Spool Valve Motor Type
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Type | Manifold, O-Ring |
| RPM [Min] | 906 rpm |
| Material | Cast Iron |
| Motor Type | Spool Valve |
| Series | T Series |
| Motor Element | Geroler |
| Flow Rate | 45 lpm |
| Mount Type | 2 Bolt |
| Weight | 13.55 LB |

