- Spool Motor
- Geroler
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 11.9 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Size | 7/8-14 UNF-2B |
| Flow Rate | 14 gal/min |
| Mount Type | 2 Bolt |
| Material | Ductile Iron |
| Mounting Hole Size | 0.565 in |
| Motor Element | Geroler |
| Output Torque at Rated PSI (inch/pounds) | 3177 in lb |
| Pilot Diameter | 3.25 in |
| Motor Type | Spool Valve |
| RPM [Min] | 287 rpm |
| Series | T Series |
| Displacement (in³/rev) | 11.9 |
| Bolt Circle Dia. | 4.187 in |
| RPM [Max] | 287 rpm |
| Shaft Size & Type | Straight |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Port Type | SAE O-Ring |
| Weight | 0.0 LB |

