- Spool Motor
- Geroler
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 2.99 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Increased shaft seal
- Compact yet powerful
- Extended bearing life
| Motor Element | Geroler |
| Shaft Size & Type | Straight |
| Output Torque at Rated PSI (inch/pounds) | 929 in lb |
| Motor Type | Spool Valve |
| Port Size | 7/8-14 |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Pilot Diameter | 1.75 in |
| Bolt Circle Dia. | 3 1/4 in |
| Port Type | SAE O-Ring |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| RPM [Max] | 906 rpm |
| Material | Ductile Iron |
| Displacement (in³/rev) | 2.99 |
| RPM [Min] | 906 rpm |
| Seal Material | Viton |
| Series | T Series |
| Flow Rate | 45 lpm |
| Mount Type | 4 Bolt |
| Weight | 0.0 LB |

