- Spool Motor
- Gerotor
- Spool Valve
- 7/8-14 UNF SAE O-Ring Port
- 9.5 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Material | Ductile Iron |
| Port Type | SAE O-Ring |
| Motor Type | Spool Valve |
| Series | T Series |
| Mount Type | 2 Bolt |
| Mounting Hole Size | 0.54 in |
| Port Size | 9/16-18 |
| RPM [Max] | 355 rpm |
| Displacement (in³/rev) | 9.5 |
| Flow Rate | 57 lpm |
| Pilot Diameter | 3.25 in |
| Output Torque at Rated PSI (inch/pounds) | 2628.67 in lb |
| Rotation | Flange |
| Bolt Circle Dia. | 4.19 in |
| Motor Element | Gerotor |
| RPM [Min] | 355 rpm |
| Shaft Size & Type | Splined |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Weight | 14.85 LB |

