- Spool Motor
- Geroler
- Spool Valve
- 1/2-14 NPTF Port
- 18.67 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Motor Element | Geroler |
| Bolt Circle Dia. | 4.187 in |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 18.67 |
| Mount Type | 2 Bolt |
| RPM [Max] | 183 rpm |
| Paint/Packaging | Low Gloss Black |
| Port Type | NPTF |
| Mounting Hole Size | 0.565 in |
| Port Size | 1/2-14 |
| Pilot Diameter | 3.25 in |
| Shaft Size & Type | 1 in Splined |
| Series | T Series |
| Weight | 0.0 LB |

