- Spool Motor
- Gerotor
- Spool Valve
- G 1/2 BSPP Port
- 4.9 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Motor Type | Spool Valve |
| Pilot Diameter | 0.12 in |
| Bolt Circle Dia. | 4.19 in |
| Mount Type | 2 Bolt |
| Port Size | G 1/2 |
| RPM [Min] | 694 rpm |
| Material | Cast Iron |
| Port Type | BSPP |
| Shaft Size & Type | Straight |
| Paint/Packaging | Primer Low Gloss Black |
| Mounting Hole Size | 0.535 in |
| Displacement (in³/rev) | 4.9 |
| Motor Element | Gerotor |
| Flow Rate | 45 lpm |
| Series | T Series |
| Weight | 0.0 LB |

